This product requires certification to purchase.

6 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
FEBCO

LF876V 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #FLF876VDOSYGPMU
  • Item #7757009
  • Manufacturer Part #0124483
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FEBCO

LF876V 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #FLF876VDOSYGPMU
  • Item #7757009
  • Manufacturer Part #0124483
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
  • Configurable N-Pattern design
  • Detector bypass assembly with GPM meter
  • Lead free construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C515, ANSI C700
ASME:
ASME B16.1
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510, AWWA C-515, AWWA C-550 90, AWWA C-606, AWWA C-700
CSA Certified:
CSA B64.5
Coating:
Fusion Epoxy
Collection:
LF876V
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
40-63/100 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
35-3/4 in
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Low:
10
Pressure - Maximum:
175 psi
Recommended Valve Application:
Fire Protection, Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
N Pattern
Valve Disc Material:
Silicone
Valve Operator:
Wheel Handle
Valve Port Opening:
Drain Port
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
705 lb
Width:
35-3/4 in