1 in. Bronze FNPT 350 psi Backflow Preventer
Series 825YA 1 in. Bronze FNPT 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Installation versatility simplifies new and retrofit installations
- Eliminates pipe elbows, nipples, and unions from the installation
- Reduces installation time, labor costs, and materials
- Compact design simplifies retrofit
- Modular relief valve and check valve internal components for ease of maintenance
- Field tested design for reliability and performance
- Replaceable seat rings for longer valve life
- Low head loss for optimum performance
- Sensor on the relief valve for flood detection
- Flood alerts feature activated with add-on sensor connection kit, compatible with BMS and cellular communication
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C511
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Series 825YA
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Material Type:
- Nitrile
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)
- Valve Body Material:
- Bronze
- Valve Body Style:
- N Pattern
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 16.5 lb