This product requires certification to purchase.

1 pt. Thread Sealant in Blue

You last purchased this on
 
Federal Process

1 pt. Thread Sealant in Blue

  • Fast #
  • Part #FSS16
  • Item #420208
  • Manufacturer Part #SS16
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Federal Process

1 pt. Thread Sealant in Blue

  • Fast #
  • Part #FSS16
  • Item #420208
  • Manufacturer Part #SS16
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • General Purpose, Top-selling Sealant
  • Perfect for New Pipe
  • Stays Pliable in Cold Temperatures
  • Non-Hardening
  • Non-Separating
  • Non-Toxic
  • Remains pliable in cold temperature
  • Soft-Setting
  • PTFE Paste
  • Requires Certification

Documents


Specifications

Application:
Water, Steam, Natural Gas, Propane, Gasoline, Brass, Copper, Stainless Steel, Aluminum, CPVC Pipe, Plastic, PVC, Residential
Color Finish Category:
Blues
Color Finish Name:
Blue
Maximum Temperature:
600
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
10000 psi
Product Type:
Thread Sealant
Size:
1 pt
Temperature Range:
-100 to 600 Deg F
UL Listed:
Yes