This product requires certification to purchase.

Mirror in Oil Rubbed Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Johnson Mirror in Oil Rubbed Bronze

  • Fast #
  • Part #VMR1127ORB
  • Item #4424634
  • Manufacturer Part #MR1127ORB
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Johnson Mirror in Oil Rubbed Bronze

  • Fast #
  • Part #VMR1127ORB
  • Item #4424634
  • Manufacturer Part #MR1127ORB
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Featured in the decorative Johnson collection
  • Clear glass
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Johnson
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2 in
Glass Type:
Clear
Installation Type:
Wall Mount
Length:
28-1/2 in
Material:
Steel, Glass
Product Type:
Mirror
UL Listed:
No
Weight:
13.4 lb
Width:
28-1/2 in