This product requires certification to purchase.

1-1/10 x 13 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Nickel

You last purchased this on
 
Feit Electric

1-1/10 x 13 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Nickel

  • Fast #
  • Part #FFP13D4WYNK
  • Item #8287837
  • Manufacturer Part #FP13D/4WY/NK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Feit Electric

1-1/10 x 13 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Nickel

  • Fast #
  • Part #FFP13D4WYNK
  • Item #8287837
  • Manufacturer Part #FP13D/4WY/NK
5 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 132
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra-modern slim edge-lit design makes any room architecturally pleasing
  • Preset color temperature or adjust after install. Get warm, cool or daylight with a flip of a switch
  • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
  • LED lighting providing energy savings over conventional light fixtures and 50,000 hours of reliable light
  • Suitable for damp locations
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Average Life:
45.7 yr
Beam Spread:
112.9°
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Color Temperature:
5000
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Frosted
Height:
1-1/10 in
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1050
Lumens per Watt:
70
Material:
Aluminum, Glass
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
15 W
Width:
13 in