1 x 11 in. 12.5W 1-Light Integrated LED Flush Mount Ceiling Fixture
1 x 11 in. 12.5W 1-Light Integrated LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Get warm, bright or daylight temperature with a flip of a switch
- Ultra slim one-inch modern low profile design, with easy DIY installation
- Flexible installation either flush mount or as a wall sconce
- Innovative edge-lit LEDs directs light downward without hot spots, flickering or glare
- Dimmable design lets you create the right environment in any room
- Dependable, long-lasting, energy-efficient replacement for recessed ceiling lighting
- Preset color temperature or adjust after installation, 875 lumens of light in warm, neutral, cool, daylight, and daylight deluxe white (3000K/3500K/4000K/5000K/6500K)
- Modern slim edge-lit design makes any room architecturally pleasing
-
Green
Specifications
- Application:
- Commercial, Residential
- Average Life:
- 47.5 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 6500
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Polycarbonate Lens
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 11 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 875
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12.5 W
- Width:
- 11 in