1 x 4 in. 50W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
1 x 4 in. 50W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra-modern slim edge-lit design makes any room architecturally pleasing
- Preset color temperature or adjust after install. Get warm, cool or daylight with a flip of a switch
- Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
- Integrated long life LEDs reduce the inconvenience of replacing bulbs so often
- LED lighting providing energy savings over conventional light fixtures and 50,000 hours of reliable light
- Modern slim edge-lit design is perfect for low ceilings and makes any room architecturally pleasing
- Choose from 5 color temperatures depending on the task at hand. Select prior to installation or use a standard wall switch
-
Green
Specifications
- Application:
- Commercial, Residential
- Average Life:
- 47.5 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 6500
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 13-39/100 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 47-3/10 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 4000
- Lumens per Watt:
- 80
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 12 in