10W A19 GU24 Base 2700 Kelvin Bulb (Pack of 2)
10W A19 GU24 Base 2700 Kelvin Bulb (Pack of 2)
Package Quantity Info:
EA: 1 IP: 4 CA: 12 PT: 576-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uses up to 83% less electricity than a standard incandescent bulb
- Instant on full brightness and relatively cool running performance
- 11,000 hour life reduces maintenance and replacement bulbs
- RoHS compliant and mercury free
Specifications
- Application:
- General Purpose, Industrial Trade
- Average Life:
- 10 yr
- Beam Spread:
- 240°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 2700
- Diameter:
- 2-3/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $1.20
- Height:
- 3-9/10 in
- Installation Type:
- Damp
- Light Bulb Base Type:
- GU24
- Light Bulb Ordering Code:
- A60DM827GU2410KLED/2
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 80
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W