12.3W 1-Light 3000 Kelvin Recessed Downlight in Bright White
12.3W 1-Light 3000 Kelvin Recessed Downlight in Bright White
Frequently Purchased Together
Product Details
- Advanced LED energy saving technology with the 75W Feit electric 5-6 Inch recessed downlight
- This 3000K bright white recessed downlight will fit most 5-6 inch recessed can housings
- Produces 925 lumens using only 12.3 watts of electricity - up to 84% less energy than an equivalent 75-watt equivalent incandescent bulb
- Feit electric recessed downlights have an average life of 50,000 hours / 45.7 years and are RoHS compliant
- Comes with a standard base adapter and a pre-mounted trim
- Dependable Energy Star certified recessed downlight for residential or commercial applications
- California compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 45.7 yr
- Beam Spread:
- 110°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.48
- Height:
- 5 in
- Installation Type:
- Recessed Mount
- Length:
- 2-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Retro
- Lumens:
- 925
- Lumens per Watt:
- 75
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Product Type:
- Recessed Downlight
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 12.3 W
- Width:
- 7-1/2 in