13 in. 15W Color Selectable LED Edge Lit Round Ceiling Fixture
13 in. 15W Color Selectable LED Edge Lit Round Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish
- Lazer cut Frost lens
- Edge-lit LED creates even light distribution
- Hour life: 50,000
- Cool White glow
- Color temperature: 4000K
- Lumens: 1,054
- Instant full brightness
- Dimmable
- Five year warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 4000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1050
- Lumens per Watt:
- 70
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 13 in