13 x 1 in. 15W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Matte Black
13 x 1 in. 15W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Add function and beauty to any residential or commercial area with the Feit Electric FP13/4WY/BK 13- inch round flat panel ceiling fixture
- Its patented selectable color temperature feature allows users to choose warm white, neutral white, cool white, daylight white, or daylight deluxe white (3000K/3500K/4000K/5000K/6500K) on the fixture or to adjust after installation by toggling a wall switch
- An ultra-slim, edge-lit design with white polycarbonate lens and black trim finish is complemented by energy-efficient, long-lasting integrated LEDs so there are no bulbs to replace
- Ultra-modern slim edge-lit design makes any room architecturally pleasing
- Preset color temperature or adjust after install
- Get warm, cool or daylight with a flip of a switch
- Flexible installation as either ceiling flush mount or a wall sconce
Documents
Specifications
- Average Life:
- 45.7 yr
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1050
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 13 in