15.5 W Integrated LED Flush Mount Ceiling Fixture
15.5 W Integrated LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 60-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Get the right light for any mood, room or activity with selectable color temperature
- Appealing brushed nickel finish with alabaster glass
- Dimmable design lets you create the right environment in any room
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 45.7 yr
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 5000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1100
- Lumens per Watt:
- 74
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 13 in