2 x 12 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture
2 x 12 in. 25W 1-Light Integrated LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Selectable color temperatures provides added function and beauty
- Color temperature can be preset on installation, or set to be adjusted by toggling the light switch
- Flush mount ceiling or drop in installation
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
- Full range dimmable
- Easy installation slide on mounting bracket
- Dependable, long-lasting, energy-efficient replacement for ceiling lighting
- Preset color temperature or adjust after installation, 2000 lumens of light in warm white, neutral white, cool white, daylight white, and daylight deluxe white (3000K/3500K/4000K/5000K/6500K)
- Modern slim edge-lit design makes any room architecturally pleasing
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 47.5 yr
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 6500
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 23-4/5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 2000
- Lumens per Watt:
- 80
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 23 W
- Watts:
- 25 W
- Width:
- 12 in