This product requires certification to purchase.

20.7W 120V 5000 Kelvin 1-Light Integrated LED Wall Pack

You last purchased this on
 
Feit Electric

20.7W 120V 5000 Kelvin 1-Light Integrated LED Wall Pack

  • Fast #
  • Part #FS10WPK850DDBZ
  • Item #7678333
  • Manufacturer Part #S10WPK/850/DD/BZ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Feit Electric

20.7W 120V 5000 Kelvin 1-Light Integrated LED Wall Pack

  • Fast #
  • Part #FS10WPK850DDBZ
  • Item #7678333
  • Manufacturer Part #S10WPK/850/DD/BZ
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant die-cast aluminum housing
  • Polycarbonate Shatter Resistant Lens
  • 50,000 hour life will last years with no maintenance or bulbs to replace ever
  • Use far less energy than traditional HID lighting
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Average Life:
17 yr
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
5000
Depth:
2-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
9-9/10 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lumens:
1450
Lumens per Watt:
70
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
20.7 W
Width:
5-9/10 in