22.5 W Integrated LED Flush Mount Ceiling Fixture
22.5 W Integrated LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color selectable allows for setting the fixture color temperature at 3000k, 4000K, or 5000K depending on preference
- Instant on full brightness and relatively cool running performance
- 50,000 hour rated life with no bulbs to replace
- Integrated driver does not sit outside the fixture housing allowing for easy installation
- Easy installation with twist lock mounting bracket and cable to hold fixture while wiring reduces maintenance time
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 5000
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 15 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1650
- Lumens per Watt:
- 73
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 22.5 W
- Watts:
- 22.5 W