25 W Integrated LED Flush Mount Ceiling Fixture
25 W Integrated LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color selectable allows for setting the fixture color temperature at 3000k, 4000K, or 5000K depending on preference
- Instant on full brightness and relatively cool running performance
- 50,000 hour rated life with no bulbs to replace
- Integrated driver does not sit outside the fixture housing allowing for easy installation
- Easy installation with twist lock mounting bracket and cable to hold fixture while wiring reduces maintenance time
- Ultra-modern slim edge-lit design makes any room architecturally pleasing
- Preset color temperature or adjust after install. Get warm, cool or daylight light with a flip of a switch
- Flexible installation as either ceiling flush mount or a wall sconce
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 45.7 yr
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 5000
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 11-1/5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 875
- Lumens per Watt:
- 80
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12.5 W
- Width:
- 11-1/5 in