This product requires certification to purchase.

35W 7-1/10 in. LED Medium E-26 Base 5000 Kelvin Bulb in Clear

You last purchased this on
 
Feit Electric

35W 7-1/10 in. LED Medium E-26 Base 5000 Kelvin Bulb in Clear

  • Fast #
  • Part #FC40005KLEDG2
  • Item #9535598
  • Manufacturer Part #C4000/5K/LEDG2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Feit Electric

35W 7-1/10 in. LED Medium E-26 Base 5000 Kelvin Bulb in Clear

  • Fast #
  • Part #FC40005KLEDG2
  • Item #9535598
  • Manufacturer Part #C4000/5K/LEDG2
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This C4000/5K/LEDG2 corn cob-shaped LED light bulb from Feit electric provides maximum illumination for large rooms, yards, barns, or anywhere you need more light
  • Each bulb comes with a mogul base adapter to easily upgrade HID non-ballast fixtures to LED
  • Energy-efficient LED technology puts out an ultra bright 4000 lumens using just 35 watts - saving up to 88% in energy costs over equivalent 300 watt incandescent
  • These bulbs have an average life of 35,000 hours / 32 years, are ROHS compliant and 100% mercury-free
  • Maximum illumination for yards, barns or larger spaces
  • Includes E39 mogul base adapter
  • Energizing crisp day light color illuminates fine details with invigorating cool light
  • Requires Certification

Specifications

Beam Spread:
270°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
3-3/10 in
Dimmable:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor/Outdoor
Length:
7-1/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lumens:
4000
Lumens per Watt:
114
Number Of Hours:
35000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
300 W
Watts:
35 W
Width:
3-3/10 in