48 x 12 in. 45W 1-Light LED Flush Mount Ceiling Fixture in White
48 x 12 in. 45W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 30-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1ft. x 4ft. Rectangle LED ceiling fixture provides added function and beauty to any residential or commercial area
- This dimmable fixture is easy to install and can be mounted as a ceiling flush mount or wall sconce
- With instant on full brightness, the 4000K cool white light LEDs are integrated directly into the fixture so there are no bulbs to replace
- Ultra-thin, edge-lit design with frosted plastic lens and white finish will add beauty and modern style to any area
- Produce even light distribution of 3200 lumens and have an average life of 25,000 hours / 22.8 years delivering reliable lighting
- Integrated LEDs mean no bulbs to replace
- Easy to install as either ceiling or wall mount
- Dimmable with a compatible wall dimmer switch (not included)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 22.8 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount, Flush Mount, Wall Mount
- Length:
- 47-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3200
- Lumens per Watt:
- 71
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 45 W
- Width:
- 12-1/10 in