5-1/10 in. 8.6W LED Recessed Housing & Trim in White
5-1/10 in. 8.6W LED Recessed Housing & Trim in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Upgrade your old recessed downlights to advanced LED energy-saving technology
- Ideal for larger spaces or high ceilings, these superbright color selectable downlights fit most 4-inch housings
- Produces up to 775 lumens using only 8.6 watts - up to 88.5% less energy than an equivalent 75-watt incandescent light
- Each Energy star-qualified kit comes with a standard base adapter and a pre-mounted trim
- Convert old recessed lighting to energy-efficient LEDs
- Energy efficient LED light for larger spaces or situations where you want more light
- Toggle between five preset lighting temperatures using a switch on the fixture or a regular wall switch
-
Green
Specifications
- Beam Spread:
- 110°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Length:
- 2-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 775
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 8.6 W
- Width:
- 5-1/10 in