5.5W LED G25 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White
5.5W LED G25 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Decorative LED filament bulbs look like the incandescent bulbs they replace
- 90+ CRI provides excellent light quality
- Energy efficient LED light source
-
Green
Specifications
- Ballast Type:
- Dimmable
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 2700
- Diameter:
- 3-3/20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- BPG2560W927CA/FIL/RP
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- Lumens per Watt:
- 90
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W