This product requires certification to purchase.

10W 3-9/10 in. LED A19 Medium E-26 Base 5000 Kelvin Dimmable Bulb in Daylight (Pack of 2)

You last purchased this on
 
Feit Electric

10W 3-9/10 in. LED A19 Medium E-26 Base 5000 Kelvin Dimmable Bulb in Daylight (Pack of 2)

  • Fast #
  • Part #FA60DM850GU2410K2
  • Item #7794058
  • Manufacturer Part #A60DM850GU2410KLED/2
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Feit Electric

10W 3-9/10 in. LED A19 Medium E-26 Base 5000 Kelvin Dimmable Bulb in Daylight (Pack of 2)

  • Fast #
  • Part #FA60DM850GU2410K2
  • Item #7794058
  • Manufacturer Part #A60DM850GU2410KLED/2
4.7 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric A19 60W LED Light Bulb, 2-Pack
  • The 5000K daylight bulb is dimmable and will replace a 60-watt equivalent incandescent bulb
  • It produces a similar light output (800 lumens) and uses 10 watts of electricity and less energy than a standard incandescent light bulb.
  • Feit Electric A19 bulbs have an average life of 11,000 hours / 10 years are RoHS compliant and 100% mercury free
  • Choose a dependable general purpose bulb for residential or commercial applications.
  • Requires Certification

Specifications

Ballast Type:
Dimmable
Beam Spread:
240°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Daylight
Color Rendering Index:
80
Color Temperature:
5000
Diameter:
2-3/10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
3-9/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
80
NSF Certified:
No
Number Of Hours:
11000 h
Number of Lights:
1
Package Quantity:
Pack of 2
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
60 W
Watts:
10 W