10.5W 5 in. LED BR30 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White (Pack of 6)
10.5W 5 in. LED BR30 Medium E-26 Base 2700 Kelvin Dimmable Bulb in Soft White (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 168-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced LED energy-saving technology 65W BR30 LED Light Bulbs, 6-Pack
- This 2700K soft white light is dimmable and will replace 65-watt equivalent incandescent bulbs.
- Produces a similar light output (650 lumens), uses 10.5 watts of energy and up to 84% less energy than a standard incandescent light bulb.
- Feit Electric BR30 bulbs have an average life of 11,000 hours / 10 years are RoHS compliant and are 100% mercury free.
- Dependable approved track and recessed lighting bulb for residential or commercial applications
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 110°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 650
- Lumens per Watt:
- 61
- NSF Certified:
- No
- Number Of Hours:
- 11000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 6
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 10.5 W