7-1/2 x 1 in. 10.5W LED Recessed Housing & Trim in White
7-1/2 x 1 in. 10.5W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dependable, long-lasting, energy-efficient LED replacement for recessed ceiling lighting
- Preset color temperature or adjust after install, 800 lumens of light in warm, neutral, cool, daylight, and daylight deluxe white (3000K/3500K/4000K/5000K/6500K)
- Modern slim edge-lit design makes any room architecturally pleasing
- 50,000 hours/45.7 years of life and saving in energy consumption compared with similar incandescent light fixtures
- Estimated annual energy cost is only $1.26/year (based on 3 hrs. daily use)
Specifications
- Average Life:
- 45.7 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 6500
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1 in
- Length:
- 7-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 10.5 W
- Width:
- 7-1/2 in