7-1/2 in. 9.4W LED Downlight in White
This product has been replaced by
Manufacturer Part #LEDR56HO/6WYCA
7-1/2 in. 9.4W LED Downlight in White
Product Details
Product Details
- Selectable color temperatures provides added function and beauty
- Color temperature can be preset on installation, or set to be adjusted by toggling the light switch
- Instant on full brightness and relatively cool running performance
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
- Medium base adapter for easy installation in existing recessed cans
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Hospitality
- Average Life:
- 45.7 yr
- Beam Spread:
- 120°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 3-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 850
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 9.4 W
- Weight:
- 1.1 lb