7-2/5 x 2-7/10 in. 14.3W LED Recessed Housing & Trim in White
7-2/5 x 2-7/10 in. 14.3W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 432-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Upgrade your old recessed downlights to advanced LED energy-saving technology
- Ideal for larger spaces or high ceilings, these superbright lights fit most 5-6-inch housings
- Produces up to 1290 lumens using only 14.3 watts - up to 88% less energy than an equivalent 120-watt incandescent light
- Each energy star-qualified kit comes with a standard base adapter and a pre-mounted trim
- Convert old recessed lighting to energy-efficient LEDs
- High output light is ideal for larger spaces or high ceilings
- High 90+ CRI light makes colors realistic and vibrant
- Ideal usage: Recessed lighting
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 45.7 yr
- Beam Spread:
- 105°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 2-7/10 in
- Diameter:
- 3-3/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Height:
- 2-7/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1290
- Material:
- Aluminum, Plastic, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 14.3 W
- Weight:
- 1.1 lb
- Width:
- 7-2/5 in