7.2W 1-Light 3000 Kelvin Recessed Downlight in Bright White
7.2W 1-Light 3000 Kelvin Recessed Downlight in Bright White
Product Details
Product Details
- Advanced LED energy-saving technology with the 50W, 4 Inch Recessed Downlight
- This 3000K dimmable bright white light fit most 4 inch recessed can housings that and will replace a 50-watt equivalent incandescent bulb
- Produces 540 lumens using only 7.2 watts of electricity - saving up to 86% in energy costs.
- Feit Electric recessed downlights have an average life of 50,000 hours / 45.7 years and are RoHS Compliant.
- Comes with a standard base adapter and a pre-mounted trim.
- Dependable Energy Star certified recessed downlight for residential or commercial applications.
- California Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 45.7 yr
- Beam Spread:
- 120°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Color Temperature:
- 3000
- Diameter:
- 3-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 3-9/20 in
- Installation Type:
- Recessed Mount
- Length:
- 3-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 540
- Lumens per Watt:
- 75
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 7.2 W
- Width:
- 9 in