75W PAR30 Long Neck LED Bulb Medium E-26 Base 3000 Kelvin 40° Dimmable (Pack of 2)
75W PAR30 Long Neck LED Bulb Medium E-26 Base 3000 Kelvin 40° Dimmable (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- Advanced LED energy-saving technology 75W dimmable Enhance® LED Light Bulb, 2-pack
- This bulb meets CEC title 20 light bulb standards, produces 3000K bright white light and will replace a75-watt equivalent incandescent bulb.
- Enhance® LEDs make colors appear vibrant as they really are. It produces a light output of 750 lumens, uses8.3watts of electricity and up to 89% less energy than a standard incandescent light bulb.
- Indoor/outdoor waterproof PAR30 bulbs have an average life of 25,000 hours / 22.8 years.
- Choose an Energy Star® approved light that shows colors true and natural.
- A dependable choice for general purpose recessed and outdoor security lighting residential or commercial applications.
- California Compliant
-
Green
Specifications
- Application:
- Recessed Downlights, Security Lighting
- Average Life:
- 22.8 yr
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.00
- Length:
- 4-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 750
- Lumens per Watt:
- 90
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 8.3 W