8.3W 3-11/20 in. LED PAR30 Short Neck Medium E-26 Base 5000 Kelvin Dimmable Bulb in Daylight
8.3W 3-11/20 in. LED PAR30 Short Neck Medium E-26 Base 5000 Kelvin Dimmable Bulb in Daylight
Frequently Purchased Together
Product Details
Product Details
- Advanced LED energy-saving technology 75W PAR30 LED Light Bulb.
- This 5000K natural daylight bulb is dimmable and will replace a 75-watt equivalent incandescent bulb.
- This bulb produces a similar light output (750 lumens), uses 8.3 watts of electricity and up to 89% less energy than a standard incandescent light bulb
- Feit Electric PAR30 bulbs have an average life of 25,000 hours / 22.8 years are RoHS compliant and 100% mercury free.
- Choose a dependable approved track and recessed bulb for residential or commercial applications.
- California Compliant
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Daylight
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-11/20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 750
- Lumens per Watt:
- 90
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 8.3 W