15W 8 in. LED T9 Circline 4-Pin Base 4100 Kelvin Bulb in White
15W 8 in. LED T9 Circline 4-Pin Base 4100 Kelvin Bulb in White
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Energy saving LEDs use 15 watts to get the equivalent light output of a fluorescent using 22 watts
- Instant On To Full Brightness
- Non-dimmable
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 4100
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 8 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Ordering Code:
- FC8/840/LED
- Light Bulb Shape Code:
- T9 Circline
- Light Bulb Type:
- LED
- Lumens:
- 1600
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W