8.8W 4-1/2 in. LED A19 GU24 Base 5000 Kelvin Dimmable Bulb in White
8.8W 4-1/2 in. LED A19 GU24 Base 5000 Kelvin Dimmable Bulb in White
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 792-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
- Dial it up, dial it down to set the mood with fully dimmable customizable lighting
- Long life bulbs are rated to provide up to 25,000 hours of reliable light
- California 20 and 24 compliant
-
Green
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 90
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8.8 W