8.8W LED A19 GU24 Base 3000 Kelvin Dimmable Bulb in Bright White
8.8W LED A19 GU24 Base 3000 Kelvin Dimmable Bulb in Bright White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uses up to 88% less electricity than a standard incandescent bulb
- Instant on full brightness and relatively cool running performance
- Omni directional light output
- 25,000 hour life will last years with no maintenance
- RoHS compliant and mercury free
-
Green
Documents
Specifications
- Ballast Type:
- Dimmable
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Color Temperature:
- 3000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Ordering Code:
- BPOM60DM/930CA/GU24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 90
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8.8 W