9/10 x 12 in. 11W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
9/10 x 12 in. 11W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
- Ultra-modern slim edge-lit design makes any room architecturally pleasing
- Choose between soft white, cool white or daylight with a standard light switch
- Highest quality energy efficient light compliant with New California Energy Commission standards
- Long life reduces the hassle of replacing bulbs so often
- Damp location rated
- LED lighting providing energy savings over conventional light fixtures and 50,000 hours of reliable light
- Dependable, long-lasting, energy-efficient replacement for recessed ceiling lighting
- Preset color temperature or adjust after installation, 800 lumens of light in warm white, neutral white, cool white, daylight white, and daylight deluxe white (3000K/3500K/4000K/5000K/6500K)
- Modern slim edge-lit design makes any room architecturally pleasing
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Average Life:
- 47.5 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 6500
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 9/10 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 12 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 800
- Lumens per Watt:
- 72.73
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 12 in