9-3/5 in. 40W 5000K LED Flood Light
9-3/5 in. 40W 5000K LED Flood Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built in photocell turns fixture on at dusk and off at dawn
- Instant On To Full Brightness
- Non-dimmable
- Color select switch allows for changing between bright white, cool white, and daylight color light output
- Cast aluminum housing is corrosion resistant
- Integrated LEDs mean no bulbs to replace
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Color Temperature:
- 5000
- Depth:
- 7-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 3000
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 9-3/5 in