5.5W 4-2/5 in. LED A19 Medium E-26 Base 2700 Kelvin Bulb in Soft White (Pack of 6)
5.5W 4-2/5 in. LED A19 Medium E-26 Base 2700 Kelvin Bulb in Soft White (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Beam Spread:
- 180°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 4-2/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5.5 W