3.3W 4-3/10 in. LED CA10 Candelabra E-12 Base 5000 Kelvin Dimmable Bulb in Daylight (Pack of 2)
3.3W 4-3/10 in. LED CA10 Candelabra E-12 Base 5000 Kelvin Dimmable Bulb in Daylight (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 1080-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enjoy classic style and modern reliability and energy savings with this two-pack of glass filament LED light bulbs
- These dimmable flame tip bulbs produce 300 lumens of 5000K Natural Daylight color temperature light while using only 3.3 watts of electricity - up to 92% less energy than an equivalent 40-watt incandescent.
- Enhance 40-watt series of flame tip bulbs are rated to last 15,000 hours / 13.7 years, are RoHS compliant and 100% mercury free.
- A dependable decorative chandelier bulb for residential or commercial applications.
- 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
- Exposed filament look lends a touch of elegance to any room
- California Compliant
-
Green
Specifications
- Ballast Type:
- Dimmable
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Daylight
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 1-7/20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 4-3/10 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-3/10 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- BPCFC40950CAFIL/2
- Light Bulb Shape Code:
- CA10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- LED
- Lumens:
- 300
- Lumens per Watt:
- 90
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.3 W