50W 120/277V 5000 Kelvin 1-Light LED Wall Pack
Pro Series 50W 120/277V 5000 Kelvin 1-Light LED Wall Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant die-cast aluminum housing
- Borosilic Glass Shatter Resistant Lens
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
- Use far less energy than traditional HID lighting
Specifications
- Application:
- Industrial Trade
- Average Life:
- 17 yr
- Collection:
- Pro Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Depth:
- 7-3/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 5800
- Lumens per Watt:
- 116
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 50 W
- Width:
- 14-3/10 in