This product requires certification to purchase.

18 x 24 in. Sump Bucket

You last purchased this on
 
Ferguson Enterprises®

18 x 24 in. Sump Bucket

  • Fast #
  • Part #FSB1824
  • Item #1918956
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ferguson Enterprises®

18 x 24 in. Sump Bucket

  • Fast #
  • Part #FSB1824
  • Item #1918956
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
24 in
Diameter:
18 in
Height:
24 in
Product Type:
Bucket