1-1/2 in. Plastic Flexible Elbow
1-1/2 in. Plastic Flexible Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3544-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- ADAPTABLE: Exceptionally long and flexible, these couplings are ideal for repair scenarios, rectifying previous bad workmanship, and can adapt to imperfect pipe alignment.
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco Qwik Elbows are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- FLEXIBLE FIT: To choose the right Fernco Coupling, measure the outside diameter (OD) of your pipe. This Elbow has an internal diameter (ID) of 1.88” and fits pipe ODs between 1.81" – 1.91"
- CONNECT VARIOUS PIPE TYPES: The Fernco QL-150 Qwik Elbow is compatible with Plastic (PVC, ABS, CPVC, Smooth Wall HDPE), Cast Iron or Steel Pipe for a watertight joint. For sewer and drain, waste and vent piping.
- NO-MESS INSTALLATION: Fernco caps are easy to install without the hassle of messy primers, glues and their unwanted odors.
- SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
Specifications
- ASTM:
- ASTM D 5926
- Elbow Degree:
- 90 DD
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Maximum Temperature:
- -30
- Minimum Temperature:
- 140
- Origin:
- Domestic
- Temperature Range:
- -30 - 140 Deg F