1 in. 425F 48 in. Repair Kit
1 in. 425F 48 in. Repair Kit
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No Tool Required
- Cures in 30 Minute
- Heat resistant to 425 deg F
- Water activated fiberglass wrap
- Conforms to a standard water main pressure test
- Safe for drinking water system repairs
- Made in USA
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1 in
- Length:
- 48 in
- Material:
- Fiberglass
- Maximum Temperature:
- 425
- Pipe Capacity:
- 1 in
- Pressure - Maximum:
- 600 psi
- Tool Type:
- Repair Kit
- Width:
- 2 in