This product requires certification to purchase.

10 in. Concrete Manhole Adapter

You last purchased this on
 
Fernco

10 in. Concrete Manhole Adapter

  • Fast #
  • Part #F10CMA
  • Item #1134420
  • Manufacturer Part #10CMA
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

10 in. Concrete Manhole Adapter

  • Fast #
  • Part #F10CMA
  • Item #1134420
  • Manufacturer Part #10CMA
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 410
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Helps eliminate leaks around pipe entering manhole walls
  • Flexible enough to permit lateral pipe movement without destroying seal integrity
  • Particularly useful for pipe to which concrete will not adhere, such as plastic pipe
  • Corrosion-proof and is unaffected by acid or alkali
  • Designed for concrete manholes
  • Requires Certification

Specifications

ASTM:
ASTM D-5926
Diameter:
11-3/25 in
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Material:
Plastic
Material Type:
PVC
Product Type:
Adapter
Weight:
0.66 lb
Width:
1-17/27 in