10 in. Concrete x Cast Iron Plastic Flexible Coupling
10 in. Concrete x Cast Iron Plastic Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Height:
- 5-9/10 in
- Length:
- 12-2/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure Class:
- 4.3#