10 x 39 in. Clamp 300 Stainless Steel Shear Ring
10 x 39 in. Clamp 300 Stainless Steel Shear Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Maintain proper alignment even in unstable ground conditions
- Easy installation
- Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
- Includes steel bands, nuts and housings
- Available in sizes 1-1/2" to 15" couplings
- Custom sizes are available
- Maximum test pressure: 4.3 PSI (29.6KPA)
- Maximum operating temperature: 140°F nonconsistent
Specifications
- ASTM:
- ASTM D-5926
- Brand Model Compatibility:
- 1055-1010, 1056-1010
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Shear Ring, Straight
- Length:
- 39 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Product Type:
- Shear Ring