This product requires certification to purchase.

4 x 6 in. Clay x Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Fernco

1002 Series 4 x 6 in. Clay x Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F100246RC
  • Item #3549562
  • Manufacturer Part #1002-46RC
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

1002 Series 4 x 6 in. Clay x Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F100246RC
  • Item #3549562
  • Manufacturer Part #1002-46RC
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Collection:
1002 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
6 in
Fitting Sizes:
4 in x 6 in
Fitting Type:
Reducing
Height:
5-41/50 in
Length:
6 in
Material:
Plastic, Stainless Steel
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F