4 in. Clamp Plastic Coupling with Stainless Steel Band
1051 Series 4 in. Clamp Plastic Coupling with Stainless Steel Band
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 556-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Asbestos cement fiber/ductile iron to cast iron/plastic
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion-resistant and rustproof
- For sewer, drain, waste and vent piping
- Made in USA
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- 1051 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Height:
- 3-47/50 in
- Length:
- 3-47/50 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No