This product requires certification to purchase.

12 x 6 in. NPS Flexible Reducing Coupling

You last purchased this on
 
Fernco

1056 Series 12 x 6 in. NPS Flexible Reducing Coupling

  • Fast #
  • Part #F1056126
  • Item #1840482
  • Manufacturer Part #1056-12-6
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

1056 Series 12 x 6 in. NPS Flexible Reducing Coupling

  • Fast #
  • Part #F1056126
  • Item #1840482
  • Manufacturer Part #1056-12-6
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 44
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast iron/plastic to cast iron/plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Collection:
1056 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
6 in
Fitting Sizes:
12 in x 6 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Temperature Range:
Up to 140 Deg F
UL Listed:
No