This product requires certification to purchase.

12 in. Concrete x Clay Flexible Coupling

You last purchased this on
 
Fernco

12 in. Concrete x Clay Flexible Coupling

  • Fast #
  • Part #F10051212
  • Item #3549471
  • Manufacturer Part #1005-1212
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

12 in. Concrete x Clay Flexible Coupling

  • Fast #
  • Part #F10051212
  • Item #3549471
  • Manufacturer Part #1005-1212
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects concrete to clay
  • Maintains proper alignment even in unstable ground conditions
  • Easy installation
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Includes steel bands, nuts and housings
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Height:
6-19/50 in
Length:
15-1/4 in