15 in. Concrete x Cast Iron and PVC Flexible Coupling
15 in. Concrete x Cast Iron and PVC Flexible Coupling
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Connects concrete to cast iron, plastic, copper, steel or lead
- Maintains proper alignment even in unstable ground conditions
- Easy installation
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Includes steel bands, nuts and housings
Specifications
- ASTM:
- ASTM D-5926, ASTM C-1173
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Fitting Type:
- Straight
- Height:
- 10 in
- Length:
- 19-3/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 300L
- Pressure - Maximum:
- 4.3 psi