This product requires certification to purchase.

2 in. Plastic Donut Ring

You last purchased this on
 
Fernco

Donuts 2 in. Plastic Donut Ring

  • Fast #
  • Part #F22U205
  • Item #235169
  • Manufacturer Part #22U-205
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fernco

Donuts 2 in. Plastic Donut Ring

  • Fast #
  • Part #F22U205
  • Item #235169
  • Manufacturer Part #22U-205
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco Donuts are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
  • SAVE TIME AND MONEY: Reduces the need for costly and hard-to-obtain fittings
  • NO-MESS INSTALLATION: Fernco donuts are easy to install without the hassle of messy primers, glues and their unwanted odors.
  • SPECS & CODES: Conforms to ASTM D 5926, C 1173 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
  • TRUSTED & PREFFERED: Proudly manufactured in the United States.
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Made from strong chemical-resistant elastomeric PVC
  • Specially formulated for use as a sewer joint material
  • Impervious to soil conditions, sewage, water and gases
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Sewage
Collection:
Donuts
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
2-19/50 in
Diameter - Outside:
2-83/100 in
FM Approved:
No
Fits Pipe Size:
2in
Fitting Type:
Donut
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#
Schedule Class:
40
Temperature Range:
-30 to 140 Deg F
Thickness:
11/100 in
UL Listed:
Yes
Weight:
.25 lb