2 in. Shower Drain Gasket
2 in. Shower Drain Gasket
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-29/100 in
- Fits Pipe Size:
- 2 in
- Material:
- Plastic