This product requires certification to purchase.

2 x 19 in. 300 Stainless Steel Shear Ring

This product has been replaced by

Fernco 2 x 19 in. 300 Stainless Steel Shear Ring
Fernco 2 x 19 in. 300 Stainless Steel Shear Ring for 1056-44 and 1055-44
Manufacturer Part #SRC-19
You last purchased this on
 
Fernco

2 x 19 in. 300 Stainless Steel Shear Ring

  • Fast #
  • Part #FSR19
  • Item #1431204
  • Manufacturer Part #SR-19
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Fernco 2 x 19 in. 300 Stainless Steel Shear Ring
Fernco 2 x 19 in. 300 Stainless Steel Shear Ring for 1056-44 and 1055-44
Manufacturer Part #SRC-19
Fernco

2 x 19 in. 300 Stainless Steel Shear Ring

  • Fast #
  • Part #FSR19
  • Item #1431204
  • Manufacturer Part #SR-19
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 2 in width
  • Band size 68
  • Fernco's stainless steel sheer rings help maintain proper alignment in the most unstable ground conditions
  • Add extra strength to any Fernco coupling
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Type:
Shear Ring
Length:
19 in
Material:
Stainless Steel
Material Type:
300
Pressure Class:
4.3#
Product Type:
Shear Ring